Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390507

MPN #: ECP84308T-5

Baldor-Reliance Motor ECP84308T-5, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 40HP,1190RPM,3PH,60HZ,364T,TEFC,FOOT,

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$16,019.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight865 lbs
Opposite End Bearing Size6313

Product Details

No Load Current14.2 A
Power Factor80
Efficiency 194.3
Drive End FlangeStandard
KVA CodeG
IEEE Test90DBA
Motor RPM 60 Hertz1190 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
EnclosureTEFC
Efficiency 293.6
Winding Resistance0.23696
Service Factor1.15
Max KVAR12
Bearing Drive End6313
BrandBaldor-Reliance
RPM1190 rpm
TypeP
Insulation ClassF
Horsepower40 HP
Frame364T
Hertz60 Hz
Number of Rotor Bars55
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency94.1
Full Load Amps39.5 A
DutyContinuous
Number of Stator Slots72
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm