Ensuring reliable performance in offices and on job sites around the world. Rayovac Ultra Pro batteries are built for long‑lasting power - plain and simple. These AA alkaline batteries are designed to perform in high‑use devices such as flashlights and wireless equipment. The easy‑open packaging keeps the batteries protected and organized so they're ready when you need them. And with a 12‑year shelf life, Rayovac Ultra Pro delivers dependable power for the long haul. *Made in the USA with U.S. and global parts.
Rayovac® Ultra Pro Alkaline AA Batteries - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PRICE
$12.00 Sold in packages of 24 / $0.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 Oz lbs |
Product Details
| Battery Type | AA |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 24 |
| Series | Ultra Pro |
| Manufacturers Part Number | ALAA-24PP |
| Brand | Rayovac |