take 10% off our everday low prices!

Offer applied at final checkout

Leviton 5686-2t 15a Decora Plus Rkr, 2-Pole Dbl Throw Center Off Maint. Contact, Lt Almond-Min Qty 4

Leviton 5686-2t 15a Decora Plus Rkr, 2-Pole Dbl Throw Center Off Maint. Contact, Lt Almond-Min Qty 4

Item #: WBB462649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 5686-2T Decora Plus Rocker Double-Throw Ctr-Off Maintained Contact Double-Pole AC Quiet Switch, Light Almond

15 Amp 120/277-Volt AC. Double-Pole, double throw, center OFF, back and side wired maintained contact switch rocker. Light Almond
  • 15 Amp
  • 120/277-Volt
  • Single-Pole AC Quiet Switch
  • Commercial Grade
  • Self Grounding

Product Specifications

  • AMPS15
  • BRANDLeviton®
  • COLOR FINISHLight Almond
  • MANUFACTURERS PART NUMBER5686-2T
  • SWITCH TYPEDPDT
  • TYPEDecora Plus Rocker Single Pole Maintained Contact Switch
  • VOLTAGE120/277V
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • GRADECommercial
  • MADE IN THE U.S.A.Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 5685-2t 15a Decora Plus Rkr, 1-Pole Dbl Throw Center Off Maint. Contact, Lt Almond-Min Qty 4

Item #: WBB462649

Not Yet Rated

Usually ships in 3 to 6 days

$42.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 5686-2t 15a Decora Plus Rkr, 2-Pole Dbl Throw Center Off Maint. Contact, Lt Almond-Min Qty 4

Leviton 5686-2t 15a Decora Plus Rkr, 2-Pole Dbl Throw Center Off Maint. Contact, Lt Almond-Min Qty 4

Item #: WBB462649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top