x

Take 15% off your entire order!

Offer applied at checkout

Hallowell A5531-18HG Hi-Tech Parts Bin Unit 36"W x 18"D x 87"H Gray Add-on 29 Bins

Hallowell A5531-18HG Hi-Tech Parts Bin Unit 36"W x 18"D x 87"H Gray Add-on 29 Bins

Item #: WBB480446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$990.91 up to 58% OFF

Price: $414.95

Save $20.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Hi-Tech Metal Parts Bin Unit 36"W x 18"D x 87"H 725 Hallowell Gray Add-on 29 Bins

Hallowell Hi-Tech Bin Shelving units are designed for the efficient storage of smaller parts and packaged goods and enable quick, easy access to materials stored saving time in locating and picking stock. All Models are 36" wide and 7'-3" high.

Bin Size Reference
BinW"H"
A66
B69
C612
D99
E912
F129
G1212
H1812
J3612


  • BRAND Hallowell
  • MANUFACTURERS PART NUMBER A5531-18HG
  • WIDTH INCHES 36
  • DEPTH INCHES 18
  • HEIGHT INCHES 87
  • ASSEMBLY Unassembled
  • CONSTRUCTION Steel
  • SHELF QUANTITY 9
  • SHELF CAPACITY LBS 800
  • BIN QUANTITY 29
  • BIN QUANTITY (BIN SIZE) 16(D), 4(E), 9(G)
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • PACKAGE QUANTITY 1
  • TYPE Add-on
  • UNIT TYPE Add-on
  • WEIGHT LBS 175.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell A5531-18HG Hi-Tech Parts Bin Unit 36"W x 18"D x 87"H Gray Add-on 29 Bins

Hallowell A5531-18HG Hi-Tech Parts Bin Unit 36"W x 18"D x 87"H Gray Add-on 29 Bins

Item #: WBB480446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant