take 10% off our everday low prices!

Offer applied at final checkout

1-1/2" P-Trap, 22 Gauge

1-1/2" P-Trap, 22 Gauge

Item #: WBB569254

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$113.00 up to 44% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

P-Trap, 1-1/2", 22 Gauge, 2 x 6 x 10

Features:

  • P-Trap
  • 1-1/2"
  • 22 Gauge

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • FOR USE WITHKitchen
  • GAUGE22
  • MANUFACTURERS PART NUMBER7-PS-14
  • PIPE SIZE INCHES1-1/2
  • STEEL GAUGE22
  • TYPEP-Trap
  • BRANDAdvance Tabco, Inc.
  • DIAMETER INCHES--
  • CONNECTION TYPESlip Joint x Spigot
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: bayline construction

    Date: April 18, 2013

    to soft.
    Your review:
    Had nice washers and fittings but the tubing is to thin. when I was cutting it down my pipe cutters were miss shaping the pipe so I switched to a hack saw and i was miss shaping the tubing with my hand. i got it cut and installed looks great but a pain to cut down.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1-1/2" Heavy Duty P-Trap 17 Gauge

Item #: WBB569254

Not Yet Rated

Usually ships in 28 to 31 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" P-Trap, 22 Gauge

1-1/2" P-Trap, 22 Gauge

Item #: WBB569254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top