✓Curvilinear design for low impact taping to help protect even lightweight cartons and cntents
✓Applies tape widths of 1.5-2" (36-48mm) at conveyer speeds of up to 78 fpm
✓Engineered for durability, low maintenance and consistent tape application
✓Low profile side plate, open tape path and easy-to-follow labeling allow fast, easy threading
✓Friction brake drum to maintain proper tape tension and prevent overcoasting
✓Buffing and applying rollers are designed for easy removal
✓Tape drum latch secures roll for stability and positive tape alignment
3M AccuGlide 2+ Upper/Lower Taping Head features low-impact curvilinear motion to seal cases with minimum force. The low profile side plate and open tape path allow fast and easy threading, while the friction brake drum maintains proper tape tension and prevents overcoasting.
Low-Impact and Lightweight Taping Head
With low-impact curvilinear motion, our 3M AccuGlide 2+ Upper/Lower Taping Head exerts minimum force on cases to protect both cartons and contents. Featuring consistent and quality tape application, this upper and lower taping head also offers low maintenance for improved productivity. We designed the taping head to apply 1.5-2" (36-48mm) tape widths at a case speed of up to 78 feet per minute. Its low profile side plate, open tape path and easy-to-follow instructions allow for fast, easy threading. The flexible buffing and applying rollers compensate for case variation and remove easily. In addition, we engineered this lightweight taping head to maximize system life and offer durability and easy handling. Designed for use in 3M-Matic Adjustable Case Sealer a20 and the 3M-Matic Adjustable Case Sealer a80 series, its compact size and simplicity make it suitable for mounting into other box conveying systems.
3M AccuGlide 2+ Upper/Lower Taping Head has a tape drum latch that secures rolls for stability and positive tape alignment - just press to release for a roll change. The rugged construction provides exceptional durability, and the taping head also has a friction brake drum to maintain proper tape tension and prevent overcoasting for smooth tape application.
Taping Heads Provide Low Impact Sealing
Designed to apply a "C" clip of Scotch® box sealing tape, the 3M AccuGlide 2+ Upper/Lower Taping Head seals the top or bottom center seam. With a flowing, curvilinear form for low impact and consistent application, 3M™ AccuGlide™ taping heads help protect boxes while providing greater case throughput.
The 3M AccuGlide Taping Process
A regular slotted container (RSC) is placed on the conveyor and pushed into the drive belts, which convey the box into the taping head. The 3M AccuGlide Taping Head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box, continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
3M AccuGlide 2+ Upper Taping Head, 15-3/4"L x 4-3/16"W x 14-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,099.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 4-3/16 in |
| Height | 14-1/4 in |
| Weight | 17 lbs |
Product Details
| Type | Upper Taping Head |
| Operating Speed | 81 ft. Per Minute |
| Color | Black |
| For Use With | 3M-Matic Case Sealers |
| Material | Steel |
| Package Quantity | 1 |
| Description | AccuGlide 2+ Upper Taping Head - 2" |
| Manufacturers Part Number | 7000001319 |
| Brand | 3M AccuGlide |