Cabinet propane heater provides A convenient, portable heater for workshops, farms, loading docks, construction sites and more. Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,000 to 18,000 BTU heat output. 20 lbs propane cylinder (not included) provides 21-65 hours of operation. Includes hose and regulator. Front and rear locking casters provide easy mobility and added stability. It is CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. Note that the tank is not included. The product has a limited warranty of 1 year.
Dyna-Glo™ Radiant Cabinet Propane Heater, 18000 BTU
|
Questions & Answers (0)
Product Description
PRICE
$229.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-61/64 in |
| Width | 15-3/4 in |
| Height | 23-11/32 in |
| Weight | 16.8 lbs |
| Coverage Area | 450 ft² |
Product Details
| Type | Infrared Heater |
| Max Run Time | 64 hr |
| Color | Black |
| Fuel Tank Capacity | 4.72 gal |
| Includes | Hose and Regulator |
| Material | Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | RA18LPDG |
| BTU | 6000/12000/18000 BTU |
| Fuel Type | Propane |
| Thermostat | No |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |