take 10% off our everday low prices!

Offer applied at final checkout

Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Item #: WBB637580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $155.70 / Pkg of 6

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sparta® Large Nylon Replacement Blade 9" x 6-1/2"

Features:
  • Ideal for stirring and scraping kettles, vats, and large pots
  • Smooth finished, water-proof construction for easy clean-up
  • BPA free
  • Soft Polyethylene blade conforms to kettle contours and tight cleaning areas
  • Standard Nylon (300°F) replacement blade will sharpen and contour to your specific application with usage
  • Flexible for use in stirring and scraping
  • Ideal for general mixing and stirring

Product Specifications

  • BRANDSparta
  • MANUFACTURER PART NUMBER4036200
  • DESCRIPTIONSparta® Large Nylon Replacement Blade 9In X 6-1/2In

  • CONSTRUCTIONNylon
  • PACKAGE QUANTITY6
  • BRUSH SIZE INCHES--
  • BRUSH WIDTH INCHES--
  • TRADEMARKSparta®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle 4577200 - Pizza/BBQ Oven Brush W/ Carbon Steel Bristles 39" - Pkg Qty 12

Item #: WBB637580

Not Yet Rated

Usually ships in 4 to 7 days

$282.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Item #: WBB637580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top