SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LEWISBins ESD-Safe Vertical Box Dividers DV1660xL - 14-13/16"L x 5-13/32"H

LEWISBins ESD-Safe Vertical Box Dividers DV1660xL - 14-13/16"L x 5-13/32"H

Item #: WBB649559

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $3.80

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LEWISBins ESD-Safe Divider Box DC3060xL - 22-13/32"L x 17-13/32"W x 6"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3060xL - 22-13/32"L x 17-13/32"W x 6"H - Pkg Qty 4

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

LEWISBins ESD-Safe Vertical Box Dividers, 14-13/16"L X 5-13/32"H

Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC2060, DC2070, and DC2080.

Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.

Weights & Dimensions

  • Length 14-13/16 in
  • Height 5-13/32 in
  • Weight 0.3 lbs

Product Details

  • Assembly Required Assembled
  • Accessory Type Divider
  • Brand LewisBins
  • Package Quantity 1
  • Material Polypropylene
  • Manufacturers Part Number DV1660 XL
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins ESD-Safe Vertical Box Dividers DV1660xL - 14-13/16"L x 5-13/32"H

LEWISBins ESD-Safe Vertical Box Dividers DV1660xL - 14-13/16"L x 5-13/32"H

Item #: WBB649559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant