LEWISBins Snap-On Lids For Conductive Divider Boxes Fits DC3000 Series
Write a Review
|
Questions & Answers (0)
Product Description
A black polypropylene divider box cover for the DC3000 divider box. The ESD-Safe covers are durable and fit securely.
PRICE
$30.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 17-3/4 in |
| Height | 1/2 in |
Product Details
| Type | Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CDC3040-XL |
| Accessory Type | Lid |
| Brand | LewisBins |