SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

CAL-OSHA Kit for Ladders 16" W Steps - GRCAL05EC

CAL-OSHA Kit for Ladders 16" W Steps - GRCAL05EC

Item #: WB640247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6 Step All-Terrain Rolling Steel Ladder - Grip Strut Tread - 450 Lbs. Capacity

6 Step All-Terrain Rolling Steel Ladder - Grip Strut Tread - 450 Lbs. Capacity

12 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

12 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Grip 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001162

Grip 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001162

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

7 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

7 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166

4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166

3 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF103166

3 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF103166

Perforated 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001166

Perforated 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001166

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

CAL-OSHA Kit Ladders - 16" W Steps

For more rigid OSHA compliance. Use with ladders with 16"W steps.

Weights & Dimensions

  • Step Width 16 in

Product Details

  • Type Rolling Ladder
  • Brand Tri-Arc
  • Number of Steps 5 - 7
  • Description CAL-OSHA Ladder Kit
  • Material Steel
  • Manufacturers Part Number GRCAL05EC
  • Color Family Gray

Compliance & Certifications

  • Certifications Cal/OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CAL-OSHA Kit for Ladders 16" W Steps - GRCAL05EC

CAL-OSHA Kit for Ladders 16" W Steps - GRCAL05EC

Item #: WB640247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant