Tri-Arc CAL-OSHA KIT 13-15 Step Ladders, 24" Wide Steps
Write a Review
|
Questions & Answers (0)
Product Description
For more rigid compliance on ladders with 50" and higher 24" wide step.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 36 lbs |
Product Details
| Assembly Required | No |
| Type | Rolling Ladder |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | GRCAL1315 |
| Brand | Tri-Arc |