Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™

UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™

Item #: WBB721370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,572.00 up to 5% OFF

Price: $2,443.40

$407.23/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™

The Ultra-Containment Berm®, Rapid Rise Model's sidewalls stay lowered and out of the way until they are needed. Foam in the top, outer perimeter of this containment berm's sidewalls raise the wall with the level of the liquid should there be a spill while rigid struts provide added support. The walls stay down and flat during normal, day-to-day operations, loading and unloading. Vehicles and equipment can drive in and out with no set-up or take-down required. It provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers. It also has built-in handles to help with transport and placement. Helps comply with SPCC and EPA spill containment regulations. Made in the USA.

Product Specifications

  • HEIGHT INCHES12
  • LENGTH FEET12
  • WIDTH FEET26
  • CAPACITY GALLONS2333
  • COLOR FINISHBlack
  • CONSTRUCTIONCopolymer 2000
  • MANUFACTURERS PART NUMBER8437
  • PACKAGE QUANTITY1
  • ASSEMBLYAssembled
  • WEIGHT LBS149
  • TYPERapid Rise
  • BRANDUltraTech
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraTech 8716 Ultra-Containment Berm®, Rapid Rise, 15' x 15' x 1', Copolymer 2000™

Item #: B1880210

Not Yet Rated

Usually ships in 10 to 13 days

$2,293.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™

UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™

Item #: WBB721370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    UltraTech 8437 Ultra-Containment Berm®, Rapid-Rise, 12' x 26', Copolymer 2000™
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant