Take 15% off your entire order!

Offer applied at checkout

Castered H-Stand for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 23-5/8" to 32-1/4"H

Castered H-Stand for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 23-5/8" to 32-1/4"H

Item #: WBB730120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Castered H-Stand for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 23-5/8" to 32-1/4"H

The H30 castered support has an 1800 Lbs. capacity and uses knee braces and 5" diameter swivel wheels with side-lock brakes. These supports may be used with 16" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. Castered supports make conveyor sections portable on smooth floor surfaces and should not be used on uneven surfaces and floors with items that could block wheels and cause conveyor to tip. Heights listed are to the top of support. Supports ship unassembled.

Product Specifications

  • WIDTH INCHES16
  • CAPACITY3,000 Lbs.
  • CAPACITY LBS3000
  • COLOR FINISHPowder Coated Ashland Green
  • ADJUSTABLE HEIGHT INCHES23-5/8 to 32-1/4
  • ASSEMBLYUnassembled
  • BETWEEN FRAME WIDTH INCHES16
  • BRANDAshland Conveyor Products
  • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo
  • CONSTRUCTIONWelded and Bolted Steel
  • CONVEYOR SECTIONCastered H-Stand
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER47829
  • MAXIMUM LEG HEIGHT INCHES32-1/4
  • MINIMUM LEG HEIGHT INCHES23-5/8
  • PACKAGE QUANTITY1
  • REFERENCE #3BH30M27-1/2B16 CS5SL
  • STYLECastered Medium Duty Conveyor H-Stand
  • TYPEFor Ashland 18" OAW Skatewheel & 16" BF Roller Conveyors
  • WEIGHT LBS28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ashland Castered H-Stand for Ashland 36" BF Roller Conveyor - 23-5/8" to 32-1/4"H

Item #: B730122

Not Yet Rated

Usually ships in 7 to 10 days

$262.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Castered H-Stand for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 23-5/8" to 32-1/4"H

Castered H-Stand for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 23-5/8" to 32-1/4"H

Item #: WBB730120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant