Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB730133

MPN #: 34485

Tripod Stand for Ashland 18" OAW Skatewheel & 16" BF - 1-3/8" Roller Dia. Conveyor - 25" to 43"H

Product Description
Tripod supports are used for quick temporary light duty applications and can be used with skatewheel conveyors and 1-3/8" roller conveyor with 2-1/2" frame channel (11F frames) conveyors. The T-bar is 15-½" to fit a 16" BF (Between the Frame) of the conveyor. They are easily adjustable and very portable.

PRICE
$109.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Weight Capacity400 lbs
Weight11.6 lbs
Min Leg Height25 in
Max Leg Height43 in
Between Frame Width16 in
Adjustable Height25 to 43 in
Compatible with Conveyor Frame SizeAshland 2-1/2" x 1" Skatewheel & Roller Conveyor

Product Details

Assembly RequiredYes
TypeTripod Support
ColorGreen
StyleFor Ashland 18" OAW Skatewheel & 16" BF Roller Conveyors
Capacity400 Lbs.
MaterialSteel
Package Quantity1
Manufacturers Part Number34485
Conveyor SectionTripod
BrandAshland Conveyor Products

Warranty

Warranty1 yr