SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Item #: WB534173

(20)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
  • Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

    $35.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Legacy™ AG7-X Rubber Tipped Air Blow Gun

    $18.75

  • Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose

    $51.95

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel

Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Florida Pneumatic 6801 3/8"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Florida Pneumatic 6801 3/8"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Florida Pneumatic 6802 1/2"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Florida Pneumatic 6802 1/2"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel

Legacy™ L8611FZ 3/8"x50' 300 PSI Spring Retractable Steel Air Hose Reel W/ Flexzilla Hose

Legacy™ L8611FZ 3/8"x50' 300 PSI Spring Retractable Steel Air Hose Reel W/ Flexzilla Hose

Reelcraft RT650-OLP 3/8"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

Reelcraft RT650-OLP 3/8"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow

Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow

Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA

Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose

Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose

This spring driven reel is built for industrial use with heavy gauge reinforced steel construction and corrosion resistant powder coat finish. Latch mechanism and shielded steel spring ensure long life and easy retraction every time. Hose handles air up to 300 PSI. Adjustable guide arm allows floor or wall mounting at different angles. Reel weighs 34lbs. Hose measures 50'L with an inside diameter of 3/8". Includes the roller guide, 3/8" NPT Inlet hose, hose stopper, 3/8" NPT Male Brass Connector for Air Tool and protective sleeve for hose end.

For Air Applications Only, Not For Use With Water

Weights & Dimensions

  • Hose Inside Diameter 3/8 in
  • Width 6 1/2 in
  • Length 18 in
  • Hose/Cord Length 50 ft
  • Reel Hose Length Capacity 50 ft
  • Height 18 in
  • Weight 34 lbs

Product Details

  • Hose Material Synthetic Rubber
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Return
  • Type Hose Reel
  • For Use With Air
  • Outlet 3/8"
  • Brand Global Industrial
  • PSI 300 psi
  • Material Steel
  • Style Open Chassis
  • Manufacturers Part Number 534173
  • Open or Enclosed Chassis Open
  • Inlet 3/8"
  • Color Family Red
Customer Review

4.5

  • 5 Star

    10
  • 4 Star

    9
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob

    Date: March 10, 2021

    Overall purchase was great
    Your review:
    Mounted but haven't used yet
  • Reviewer: JEREMIAH

    Date: November 11, 2020

    Good so far
    Your review:
    Raplaced a hose reel that cost 3x as much with this one. After 6 months of daily industrial use it is holding up fine.
  • Reviewer: RODNEY

    Date: October 12, 2020

    Quality at a Bargain Price
    Your review:
    Much more rugged than the plastic offerings and put together well!!
  • Reviewer: JOHN

    Date: August 17, 2020

    Great value
    Your review:
    The hose reel works great
  • Reviewer: TODD

    Date: July 12, 2020

    I am happy ...
    Your review:
    Really like these hose reels! I bought three of them for both rafter and wall mounting. I like this style where would be easy to change the hose/fix leaks and the price is right. Really like the 3/8 diameter and works well in my garage air system with my 80 gallon compressor, 3/4in plumbing, and highly recommended high flow fittings. I can now break loose 230ftlb bolts like they are not even tight with my small impact. The hose itself is nice and very flexible. I would give five stars but the hose strain relief rubber is splitting with minimal use (I don't really care) and it does take some effort to get the reel to lock from coiling back up once getting enough hose out (think this can be adjusted).
  • Reviewer: Anonymous

    Date: September 17, 2018

    Perchasing Agent
    Your review:
    Excellent Service orders processed and 99% ship the same day if not the next day.
  • Reviewer: Anonymous

    Date: April 13, 2018

    hose reel
    Your review:
    easy to mount. works good
  • Reviewer: Anonymous

    Date: April 12, 2018

    Retractable Hose Reel
    Your review:
    Great for the money.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Hose & Reel
    Your review:
    Durable construction, works well, easy to pull and retract
  • Reviewer: Anonymous

    Date: March 23, 2018

    Air Hose Retractable Reel
    Your review:
    Works great, exactly what we needed.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Does the hose reel rotate or is it locked in place/stationary?

    Question Asked By: Lyndsi, June 22, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Lyndsi, The hose reel does rotate. Thank you for your interest in our product!

  • Is the Reel Body Powder Coated Paint

    Question Asked By: Jerome, September 26, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, September 26, 2014

      Yes

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Item #: WB534173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant