take 10% off our everday low prices!

Offer applied at final checkout

+

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Item #: WBB785016

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.40 up to 60% OFF

Price: $1.74

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Ballpoint stick pens offer dependable quality. Ideal for home, school or office use.

Features

  • Ideal for home, school or office
  • Reliable and affordable
  • Writes longer


Product Specifications

  • BRANDPaper Mate®
  • TIP TYPEConical
  • DESCRIPTIONWrite Bros Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER3331131
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • GTIN00041540333111
  • RETRACTABLENo
  • REFILLABLENo
  • SUPPLY TYPEBasic Supplies
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Item #: WBB785016

(1)

Ships same day.

$1.71

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Item #: WBB785016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen
    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen
    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

    Be the first to know about our special deals and events!

    Top