Paper Mate® InkJoy 50ST Ballpoint Pens, 1 mm, Black Ink, 60/Pack
|
Questions & Answers (0)
Product Description
Our mission was simple: to brighten up your writing with Paper Mate InkJoy 50ST Ballpoint Pens. Developed with reliably fluid ink that starts fast and writes smoothly, writing is never a drag. These smooth-writing pens also feature vivid ink in three exciting colors so all your writing suddenly becomes more fun. Meanwhile, the stick pens have a 1.0 mm medium point tip that makes your messages easy for the world to see. Liven things up and spread joy with Paper Mate InkJoy Ballpoint Pens.
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 60 Pack |
| Point Size | 1.0 mm |
Product Details
| Supply Type | Basic Supplies |
| Type | Pen |
| GTIN | 0071641131248 |
| Style | Ballpoint Ballpoint |
| Point Type | Medium |
| Description | InkJoy 50ST Ballpoint Pens |
| Package Quantity | 60/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 2013311 |
| Retractable | No |
| Barrel Color Family | Clear |
| Ink Color Family | Black |
| Brand | Paper Mate |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |