Sharpie® Paint Marker, Oil-Based, Medium, Black Ink - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Sharpie® Paint Marker, Oil-Based, Medium, Black Ink, Dozen
Sharpie oil-based paint marker is perfect for arts and crafts. Marks permanently on most surfaces including glass, metal, plastic, rubber, stone, wood, pottery and more. Quick-drying ink is weather-resistant, fade-resistant, acid-free and Xylene-free. Non-Toxic/Fade Resistant/Water Resistant/Quick-Drying Ink/Abrasion Resistant/Weather Resistant/Acid-Free Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Sharpie oil-based paint marker is perfect for arts and crafts. Marks permanently on most surfaces including glass, metal, plastic, rubber, stone, wood, pottery and more. Quick-drying ink is weather-resistant, fade-resistant, acid-free and Xylene-free. Non-Toxic/Fade Resistant/Water Resistant/Quick-Drying Ink/Abrasion Resistant/Weather Resistant/Acid-Free Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$51.96 Sold in packages of 12 / $4.33 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Marker |
| Special Ink Type | Oil Based |
| GTIN | 00071641355491 |
| Style | Paint Marker |
| Point Type | Medium |
| Description | Paint Marker |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN35549 |
| Retractable | No |
| Barrel Color Family | White |
| Tip Type | Bullet |
| Ink Color Family | Black |
| Brand | Sharpie |