
Customers Also Viewed
Premium 65 lb. cover stock comes in an assortment of vivid colors and provides consistent, trouble-free press performance. Use for color-coding, menus, posters and more. Acid-free, lignin-free cover stock is compatible with laser and inkjet printers.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Paper Size 8-1/2 x 11
- Paper Weight 65 lbs
- Width 8-1/2 in
- Height 11 in
Product Details
- Description Astrobrights Card Stock Paper
- Paper Color Family Assorted
- Machine Compatibility Inkjet and Laser Printers
- Paper Type Arts & Crafts Paper
- Package Quantity 250 Sheets/Pack
- Brand Neenah Paper
- Style Card Stock
- Manufacturers Part Number 21004
- Color Family Assorted
There are no questions for this product.

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$75.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$6.90

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$54.95

Westcott® Plastic English and Metric School Ruler, 12" Long, Assorted Colors, 1 Each
Item #: B955523
$3.47

Hammermill® Recycled Print Paper - White - 20 lbs. - 8-1/2" x 11" - 5000 Sheets/Carton
Item #: B0141920
Not Yet Rated
$102.95

Neenah Paper Astrobrights Card Stock Paper, 8-1/2" x 11", Assorted Neon, 250 Sheets/Pack
$67.95
- Product Information
- Customer Review
- Product Q&A
- Accessories