Oxford® Rule Index Cards 35810, 5" x 8", Assorted, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 5 in |
| Height | 5 in |
| Size | 5 x 8 |
| Card Size | 5 x 8 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Style | Colored Index Cards |
| Ruling | Ruled |
| Package Quantity | 100 Pack |
| Description | Oxford® Ruled Index Cards |
| Manufacturers Part Number | 35810 |
| Brand | Oxford |