SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

Item #: WB436791

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.01 ea.

Price: $24.12 / Pkg of 12

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL, 1 Pair - Pkg Qty 12

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL, 1 Pair - Pkg Qty 12

PIP Flock Lined Unsupported Nitrile Gloves, 15 Mil, Green, XL, 1 Pair - Pkg Qty 12

PIP Flock Lined Unsupported Nitrile Gloves, 15 Mil, Green, XL, 1 Pair - Pkg Qty 12

Sol-Vex®  Unsupported Nitrile Gloves, Ansell 37-185-10, 1-Pair - Pkg Qty 12

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-10, 1-Pair - Pkg Qty 12

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/9, 1-Pair

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/9, 1-Pair

MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair

MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair

Sol-Vex®  Unsupported Nitrile Gloves, Ansell 37-145-9, 1-Pair - Pkg Qty 12

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-145-9, 1-Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 9, 1 Pair - Pkg Qty 12

Ansell 37-646 VersaTouch® Chemical Resistant Gloves, Nitrile, Size 9, 1 Pair - Pkg Qty 12

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-675 Industrial Disposable Gloves, Powder Free, Blue, X-Large, 100 Gloves/Box

TouchNTuff® 92-675 Industrial Disposable Gloves, Powder Free, Blue, X-Large, 100 Gloves/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium

Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium

Unlined Unsupported Nitrile Glove, 15 Mil, Green, L

Applications:

Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication graphic arts and printing cleanup, furniture manufacturing and electronics.

Features:

  • Silicone free
  • Unlined styles are available for less risk of product contaminationMade in an ISO 9001: 2000 / ISO 14001:2004 facility
  • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
  • Made from component materials that comply with Federal Regulations for food contact 21CFR, 170-199

Weights & Dimensions

  • Thickness 15 mil
  • Gauge -- ga
  • Size L
  • Cuff Length 13 in

Product Details

  • Price Per Pair
  • Description Heavy Weight Unsupported Nitrile Gloves
  • Lining Material Unlined
  • Texture Raised Diamond
  • Brand PIP
  • Package Quantity 1 Dozen
  • Material Nitrile
  • Manufacturers Part Number 50-N140G/L
  • Color Family Green
  • Cuff Style --
  • Coating Material Nitrile

Compliance & Certifications

  • EN 388 3101
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTIAN

    Date: May 06, 2021

    Amazing customer services, fast shipping and reliable supplier.
    Your review:
    I'm very pleased to recognize and recommend your business, all the way from beginning to end we received nothing but a wonderful customer service experience, overall it was a very satisfying transaction. Thank you very much!!!
  • Reviewer: ALEXANDER

    Date: July 12, 2020

    Perfect for SLA Resins
    Your review:
    Fit and thickness are both acceptable. I use these for handling SLA resins and they are much more reliable than thinner gloves.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12

Item #: WB436791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12
    PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12
    PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12
    PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12
    PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L, 1 Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant