Dishwashing Glove, Medium, 19", Elbow Length
Write a Review
|
Questions & Answers (0)
Product Description
Dishwashing Glove, medium, 19", elbow length, 25 mil nitrile rubber, heat resistant, unlined, green
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 5 in |
| Weight | 0.4 lbs |
| Size | M |
| Thickness | 25 |
Product Details
| Type | Nitrile Gloves |
| Color | Green |
| Application | Food Industry, Chemical Industry, Heat Resistant |
| Resistance | Heat |
| Cuff Style | Straight |
| Material | Nitrile |
| Package Quantity | 1 |
| Grip Type | Heat Resistant |
| Manufacturers Part Number | 19NU-M |
| Texture | Embossed |
| Purpose | Dishwashing |
| Lining Material | Unlined |
| Waterproof | Yes |
| Coating Material | Nitrile |
| Brand | San Jamar |