take 10% off our everday low prices!

Offer applied at final checkout

+

Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104

Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104

Item #: WB987442

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $2.40 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal Warehouse QUICK-CHANGE UNIVERSAL PROPANE FORKLIFT SAFETY VALVE

Safety Valve prevents LPG from coming back onto the Operator

Changing an LPG (Liquid Petroleum Gas, otherwise known as Propane) cylinder can injure a forklift operator if the seal in the cylinder valve has failed, as a defective seal can allow the liquid propane gas to spray over the hand or face of the operator. Since liquid propane vaporizes quickly (-44° F or -42° C), it will cause extreme frostbite when in contact with the skin. The solution is to place this shut-off valve on the hose, preventing the liquid propane from coming back onto the operator. When closed, the valve shuts off LP Gas to the coupler preventing gas from coming back through the hose if the seal fails. This is important, as most LPG forklift cylinders are rented and the operator does not know the condition of the seal or age of the cylinder without rigorous inspection. When the valve is open, the high-visibility shut-off handle covers the coupler so that the valve cannot be disconnected. Quick and easy installation.

• Fits on any Forklift
• Fits on any Steel Propane Tank
• Uses the factory Coupler that comes standard on the Forklift, requiring less installation
• In case of LPG release, the liquid propane is directed away from the hand
• The PVC plastic works as an insulator from cold LPG on the brass coupler
• All parts are UL rated for forklift LPG applications

The Quick Change Valve comes complete for easy installation with: (1) LPG Safety Grip
(1) Ball Valve (UL Certified)
(1) Individual Pack of Super Glue (to attach safety grip to existing coupler)
(2) Pieces of LPG Safety Tape (to prevent leaks at the attachment points)

Product Specifications

  • ASSEMBLYAssembled
  • BRANDIdeal Warehouse
  • CONSTRUCTIONPVC Plastic
  • FOR USE WITHLPG (Propane) Forklift Tanks
  • MANUFACTURERS PART NUMBER70-1104
  • PACKAGE QUANTITY1
  • REFERENCE #70-2001, 70-1103, 70-1104
  • TYPEUniversal Quick-Change Valve
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard

    Date: November 29, 2012

    Pure Genius yet so Simple
    Your review:
    Wonder why it took so long for a product like this to come to market!
    Pros:
    Easy and fast install, saves time and propane and avove all makes every ones job safer
    Cons:
    I wish I thought of it
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Ideal Warehouse Side-View Magnetic Forklift Mirror 70-1145 - 8"W x 4-1/2"H

Item #: WB987442

(2)

Usually ships in 5 to 8 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104

Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104

Item #: WB987442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104
    Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104
    Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104
    Ideal Warehouse Quick-Change Propane Forklift Safety Valve 70-1104

    Be the first to know about our special deals and events!

    Top