
Customers Also Viewed
The drum extractor extension is ideal for removing fluid. The rigid aluminum tube offers additional weight to get to the bottom of a container, drum or cell.
Product Specifications
- LENGTH INCHES18
- WIDTH INCHES1/4
- HEIGHT INCHES1/4
- ASSEMBLYUnassembled
- BRANDFlo-Fast
- CONSTRUCTIONAluminum
- DESCRIPTIONDrum Extractor Extension
- DIAMETER INCHES1/4
- MANUFACTURERS PART NUMBER40404
- WEIGHT LBS1
- LIMITED WARRANTY1 Year
- FOR USE WITHFLO-FAST Pump
- TEMPERATURE RANGE DEGREES F40° F - 140° F
There are no questions for this product.

FLO-FAST™ Transfer Fluid System, 15-Gallon, Yellow, 31015Y
Item #: B918706
Not Yet Rated
Free Shipping
$502.00

FLO-FAST™ Transfer Fluid System, 15-Gallon, Clear, 31015C
Item #: B918707
Not Yet Rated
Free Shipping
$494.95

FLO-FAST™ Transfer Fluid System, , 2 7-1/2 Gallon, Red, 31027R
Item #: B918708
Not Yet Rated
Free Shipping
$513.00

FLO-FAST™ Transfer Fluid System, , 2 7-1/2 Gallon, Yellow, 31027Y
Item #: B918709
Not Yet Rated
Free Shipping
$503.00

FLO-FAST™ Transfer Fluid System, (2) 7-1/2 Gallon, Clear, 31027C
Item #: B918710
Not Yet Rated
Free Shipping
$513.00
Popular item in this category
FLO-FAST™ Hose Extension, 40315
Item #: B918702
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 7 to 10 days
$18.00

FLO-FAST™ Drum Extractor Extension, 40404
$16.0
- Product Information
- Customer Review
- Product Q&A
- Accessories