Take 15% off your entire order!

Offer applied at checkout

+

Lifetime® Heavy Duty Table Cart

Lifetime® Heavy Duty Table Cart

Item #: WBB957790

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Steel Folding Chair - Black - Pkg Qty 4

    $96.00

    Free Shipping

  • Interion® Steel Folding Chair - Beige - Pkg Qty 4

    $96.00

    Free Shipping

  • Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

    $119.80

    Free Shipping

Price: $361.95

Save $18.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lifetime® Heavy Duty Table Cart

The Lifetime Table Cart is the perfect addition to your next large event. It holds up to eight Lifetime 72-Inch Round, 60-Inch Round, or twelve Rectangle Folding Tables. The durable, powder-coated steel construction includes dividers that separate and hold the tables in place, even when partially loaded. With a handle bar and heavy-duty lockable caster wheels, the Lifetime Table Cart is easy to steer and maneuver.

Features:
  • Constructed of 16-Gauge Square Steel Tubing
  • Designed to Roll Through a Standard Doorway
  • Easy to Steer and Maneuver
  • Handle Bar Provides Easy Navigation
  • Holds up to 8 Lifetime 72-Inch Round, 60-Inch Round, or 12 Rectangle Tables
  • Lockable Heavy-Duty Caster Wheels
  • Rigid Durable Construction
  • Steel Dividers to Separate and Hold Tables in Place Even When Partially Loaded
  • Steel Frame with All-Weather Finish
  • Wide Ramp with Rubber Grip for Convenient Loading and Unloading
  • 2-Year Limited Warranty

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

  • WIDTH INCHES76
  • DEPTH INCHES31-3/8
  • HEIGHT INCHES43-1/8
  • CAPACITY8 Tables
  • COLOR FINISHBrown
  • BRANDLifetime®
  • CART TYPETable Cart
  • FOR USE WITHRound/Rectangular Tables
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER80193
  • STYLEVertical Stack
  • LIMITED WARRANTY2 Years
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 03, 2015

    Affordable Table Dolly
    Your review:
    Great value for the money
Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Chair and Table Cart - Double Tier - Holds 42 Chairs & 8-10 Tables

Item #: B678989

(1)

Ships same day.

$298.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Steel Folding Chair - Black - Pkg Qty 4

$96.00

Free Shipping

1 item(s) added to cart.

Interion® Steel Folding Chair - Beige - Pkg Qty 4

$96.00

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifetime® Heavy Duty Table Cart

Lifetime® Heavy Duty Table Cart

Item #: WBB957790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifetime® Heavy Duty Table Cart
    Lifetime® Heavy Duty Table Cart
    Lifetime® Heavy Duty Table Cart
    Lifetime® Heavy Duty Table Cart
    Lifetime® Heavy Duty Table Cart
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant