
Customers Also Viewed
- Full 1.0 HP motor to power through the toughest jobs
- Erickson industrial collet to secure accessories under high torque
- Composite handle for lightweight control
Product Details
- Exhaust Rear
- Handle Material Composite
- Description Air Die Grinder
- Duty Heavy
- Air Inlet Thread Size (NPT) 1/4" in
- CFM @ 90 PSI 4 CFM
- Grinder Type Straight Die
- Brand Sunex Tools
- Free Speed 20000 rpm
- PSI 90 psi
- Motor Horsepower 1 HP
- Warranty 2 yr
- Manufacturers Part Number SX5210
- Color Family Black Composite
Weights & Dimensions
- Spindle Size 1/4"
- Length 7.4 in
- Hose Size Inside Diameter 3/8"
- Weight 1.7 lbs
There are no questions for this product.

Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT
Item #: B982792
Not Yet Rated
Free Shipping
$64.95

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple
Item #: 602291
Not Yet Rated
$36.95

3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads
Item #: B298621
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$71.95

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM
$136.95
- Product Information
- Customer Review
- Product Q&A
- Accessories