Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3784967

MPN #: 7100250449

3M™ Pneumatic Angle Grinder For 4-1/2" - 5" Discs, 3/8" Air Inlet, 12000 RPM, 1.5 HP

Product Description
Having the right tool system for the job is an essential part of any application. 3M™ Pneumatic Angle Grinders are engineered with the power to make your grinding, blending, finishing and cutting jobs fast, easy and efficient. Ideal for use with 3M™ Fibre Discs, Flap Discs, Scotch-Brite™ Discs and Bonded Wheels. Upgrade to 3M™ Pro Power Tools and feel the difference for yourself.

Go Pro with 3M™
The upgraded 3M™ Pneumatic Angle Grinder is designed for superior performance and operator comfort. Powered by a high-output 1.5HP pneumatic motor, this tool helps you get the job done quicker and more efficiently - whether you're grinding large welds, beveling or doing heavy deburring. 3M™ Pneumatic Angle Grinders are built with robust components for durability and reliability in the harshest industrial conditions, and designed to help you stay comfortable throughout your workday.

Comfort Meets High Performance
3M™ Engineers developed the upgraded 3M™ Pro Power Tools with your workday in mind. Compared to previous-generation 3M™ Grinders, these new tools are 7% lighter to help reduce the strain on operators. Extra padding was added to the side handle, and the operating lever was moved to the top of the tool for easy thumb activation. The exhaust was moved from the side to the back of the tool, enabling a more predictable flow of exhaust air. All of these improvements come without sacrificing the power and performance you expect from 3M™.

Get the System Advantage
When combined with premium abrasives like the new 3M™ Cubitron™ II Fibre Disc 982CX Pro and 3M™ Disc Pad Faceplates and Hubs, you're setting yourself up for a new level of productivity. Each component of this 3M™ system has been engineered to optimize life, cut-rate and consistency - helping to improve productivity and lower overall costs.

Highlights:
  • Upgraded 3M™ power tool is lighter and more comfortable to use
  • Adjustable steel guard can be repositioned for optimal visibility when used with bonded wheels and flap discs
  • Powerful 1.5HP pneumatic motor allows operators to apply significant pressure without interrupting tool performance
  • Lighter weight, smaller size and vibration-reducing side handle for improved operator comfort
  • Wheel autobalancer helps reduce abrasive vibration
  • 90° head allows for a more comfortable wrist position
  • Rear-mounted exhaust directs air away from workpiece, reducing surface contamination


PRICE
$1,108.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Weight5 lbs
Max Wheel Diameter5

Product Details

RPM12000 rpm
CFM40 CFM
Horsepower1.5 HP
ColorBlack/Red
Air Inlet Thread Size (NPT)3/8 in
Tool TypeRight Angle Grinder
Pressure90 psi
Max PSI90 psi
DescriptionPneumatic Angle Grinder
Package Quantity1
Manufacturers Part Number7100250449
Free Speed12000 rpm
ExhaustRear
Brand3M

Warranty

Warranty1 yr