take 10% off our everday low prices!

Offer applied at final checkout

Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

Item #: WBB983836

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.75 up to 29% OFF

Price: $9.70

Save $0.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Stanley® 43-511, Shock-Resistant Magnetic Torpedo Level, 9"

  • Heavy-duty aluminum frame and bi-material body with shock absorbing rubber ends for strength and durability.
  • Vials provide accuracy of 0.002 in/in (2mm/m).
  • Open, top-read vial provides maximum readability.
  • Magnetic strip to allow for hands-free operation on metal surfaces.
  • Lighted version with auto shutoff is designed for low-light locations.
  • Pipe groove for use on rounded surfaces.


  • Product Specifications

    • TYPETorpedo Level
    • COLOR FINISHYellow/Black
    • MAGNETICYes
    • MANUFACTURER'S PART NUMBER43-511
    • LENGTH9"
    • BRANDStanley®
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

    Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

    Item #: WBB983836

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top