SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Guardair 38X50B03 3/8" x 50' Recoil Air Hose Nylon Yellow

Guardair 38X50B03 3/8" x 50' Recoil Air Hose Nylon Yellow

Item #: WBB985639

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Free Shipping

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fasco Centrifugal Blower, B75, 115 Volts 3000 RPM

Fasco Centrifugal Blower, B75, 115 Volts 3000 RPM

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Nylon Coilguard® air hose minimizes clutter and hose dragging. Ideal for overhead applications. It is lightweight has excellent dimensional stability resists most chemicals and is equipped with brass swivel fittings (NPT). Eliminates the need for bulky hose reels.

Weights & Dimensions

  • Hose Inside Diameter 3/8 in
  • Width 3/8 in
  • Height 3/8 in
  • Length 50 ft

Product Details

  • Brand Guardair Corporation
  • PSI 100 psi
  • Material Nylon
  • Manufacturers Part Number 38X50B03
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Item #: 634176

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair 38X50B03 3/8" x 50' Recoil Air Hose Nylon Yellow

Guardair 38X50B03 3/8" x 50' Recoil Air Hose Nylon Yellow

Item #: WBB985639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant