Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233007

MPN #: BBPU1425

BluBird® Poly Air Hose Assembly, 1/4" ID x 25'L

Product Description
In the demanding realms of construction and industrial sectors, where every piece of equipment must guarantee safety, efficiency, and durability, the BluBird® 1/4" x 25' Polyurethane Air Hose presents itself as an unparalleled solution. Designed meticulously to cater to the unique challenges faced by professionals like tire technicians and construction workers, especially those involved in framing or roofing, this pneumatic hose stands as a testimony to innovation meeting functionality.

The BluBird® Braided Polyurethane hoses are engineered keeping in mind both outdoor and indoor applications. One of the defining attributes of this hose is its exemplary cold weather flexibility. Unlike many conventional hoses that become stiff and unmanageable in colder conditions, this hose retains its flexibility, ensuring uninterrupted performance even when the temperatures plummet. Additionally, its lightweight nature ensures ease of use, reducing the strain on users and facilitating swift and hassle-free operations. A notable feature is its non-marking characteristic, ensuring that it leaves no unsightly marks or stains, a testament to its pristine construction.

But where the BluBird® hose truly shines is in its 3-layered robust construction. While its external layer promises durability and resilience against external factors, the inner layers guarantee a leak-proof and efficient flow of air. This hose, specifically designed with roofers and contractors in mind, showcases bend restrictors at strategic points. These restrictors not only ensure a kink-free operation but also offer additional protection to the revolving fittings located on both ends of the hose, enhancing its overall longevity.

Incorporating solid brass fittings further elevates the quality of this hose. Brass, known for its corrosion-resistant properties, ensures that the hose remains free from rust or other forms of corrosion, promising a longer service life. Ensuring the hose's robustness and flexibility is the nylon spiral reinforcement construction, which not only imparts strength but also ensures that the hose retains its shape even under extreme pressures.

In a nutshell, the BluBird® 1/4" x 25' Polyurethane Air Hose isn't just another addition to the toolkit. It's an investment in a product that promises consistent performance, durability, and unmatched efficiency. Whether you're on a busy construction site, working on roofing projects, or in a tire shop repairing or changing tires, this hose, backed by a 2-year limited warranty, ensures that you can focus on the task at hand, confident in the knowledge that your equipment won't let you down.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • Field repair and quick-connects fittings
  • Flexibility from -40° F up to +165° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter1/4 in

Product Details

MaterialPolyurethane
ColorBlue
Manufacturers Part NumberBBPU1425
PSI300 psi
BrandBluBird