Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ M6 Cage Nuts, Pack of 50

Kendall Howard™ M6 Cage Nuts, Pack of 50

Item #: WBB1002566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50
  • 100

50

Frequently Purchased Together

  • Kendall Howard™ M6 Rack Screws with Washers, Pack of 50

    $13.50

  • Kendall Howard™ M6 Rack Screws, Pack of 50

    $12.00

$33.00 up to 25% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ M6 Cage Nuts - 50 Pack

The Kendall Howard M6 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Quantity: 50
  • Thread Size: M6
  • Snap-in Design
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Product Specifications

  • BRANDKendall Howard™
  • MANUFACTURERS PART NUMBER0200-1-001-04
  • WIDTH INCHES1/2
  • DEPTH INCHES3/8
  • HEIGHT INCHES1/2
  • DESCRIPTIONM6 Cage Nuts
  • COLOR FINISHZinc
  • CONSTRUCTIONSteel
  • WEIGHT LBS1 lbs.
  • TYPEAccessories
  • ACCESSORY TYPEMounting Hardware
  • PACKAGE QUANTITY50
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ M6 Cage Nuts, Pack of 50

Kendall Howard™ M6 Cage Nuts, Pack of 50

Item #: WBB1002566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Kendall Howard™ M6 Cage Nuts, Pack of 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant