x

Take 15% off your entire order!

Offer applied at checkout

Speakman S-2505 Shower Arm & Flange

Speakman S-2505 Shower Arm & Flange

Item #: WBB1170657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.00 up to 28% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman S-2505 Shower Arm & Flange

The 30° Brass Shower Arm features solid brass construction with a 1/2" NPTF inlet & 1/2" NPTM outlet.

Features:
  • 30 degree shower arm
  • 1/2" NPTF inlet
  • 1/2" NPTM outlet

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER S-2505
  • ADA COMPLIANT No
  • COLOR FINISH Polished Chrome
  • DESCRIPTION Shower Arm & Flange
  • MOUNTING TYPE Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman S-2505 Shower Arm & Flange

Speakman S-2505 Shower Arm & Flange

Item #: WBB1170657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant