x

Take 15% off your entire order!

Offer applied at checkout

Speakman SA-1402 Refresh™ Slide Bar

Speakman SA-1402 Refresh™ Slide Bar

Item #: WBB1170688

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Speakman SA-1402 Refresh™ Slide Bar

Speakman Company's Refresh Slide Bar holds true to a classic design that blends effortlessly with any choice of style. With the additional features of Speakman's individuality and durability, the Refresh Bathroom Accessories will last timelessly in the bathroom. The Speakman Refresh Slide bar showcases its standard quality of metal construction with a plated finish that protects against corrosion. Easily adjust the handle along the bar to appease your showering height needs. Customize your look by adding any of the Anystream® Hand-held shower models. The Speakman Refresh Slide bar is available in a Polished Chrome finish.

Features:
  • Traditional styling
  • 25.75 total length
  • Plated finish protects against corrosion
  • Metal construction
  • Supplied with mounting hardware

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER SA-1402
  • COLOR FINISH Polished Chrome
  • DESCRIPTION Slide Bar
  • MOUNTING TYPE Wall
  • SLIDE BAR INCLUDED Yes
  • HOSE INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SA-1402 Refresh™ Slide Bar

Speakman SA-1402 Refresh™ Slide Bar

Item #: WBB1170688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Speakman SA-1402 Refresh™ Slide Bar

    Speakman SA-1402 Refresh™ Slide Bar

    Price: $123.50

    Best Price: $122.95

    You Save: $0.55

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant