Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226753

MPN #: 4689815

Vollrath® Nylon Prep Spoons, 4689815, 12" Long, White - Pkg Qty 12

Product Description
Vollrath, Nylon Prep Spoons, 4689815, 12" Long, White

Features:
  • Available in five colors for use in HACCP programs
  • Available in three lengths to fit a variety of needs
  • Handles feature a hanging hole for easy storage
  • High-temperature nylon - heat resistant to 400°F (204°C)
  • Ideal for non-stick cookware and will not scratch or mar surfaces
  • One-piece construction is extremely durable and has no crevices to collect water or bacteria
PRICE
$98.40  Sold in packages of 12 / $8.20 ea

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in

Product Details

TypePrep Spoon
Package Quantity12
DescriptionNylon Prep Spoons
ColorWhite
Manufacturers Part Number4689815
BrandVollrath