Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB208880

MPN #: 52023

Vollrath® 52023 - Spatula, High Heat, 13-1/2"L, Red-Handle - Pkg Qty 6

Product Description
Vollrath Spatula - High Heat, 13 1/2"L, Red-Handle

Contoured flexible blade for use with any shape container. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade are heat resistant to 500°F (260°C). The handle and blade are molded together to form a sanitary seal - eliminating food traps.

The non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber nubs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. Red handle, white blade. NSF Certified. Made in the U.S. Sold in package quantity of 6. Priced each.

PRICE
$147.00  Sold in packages of 6 / $24.50 ea

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Blade Length4-5/16 in
Blade Width2-3/4 in

Product Details

TypeDishwasher Safe
ColorMulti-colored
Max Temperature500°F °F
SymbolsMade in USA
MaterialSilicone Blade with Nylon Handle
DescriptionSpatula
Package Quantity6
Manufacturers Part Number52023
BrandVollrath

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified