take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Item #: WBB1226845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Features:
  • Extremely durable thick 3-ply construction provides product longevity
  • Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish)
  • Unique handle design allows for easy removal from templates
  • Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan
  • Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in commercial cookware
  • Easily dresses up with fabric napkins
  • Induction ready

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONMiramar 12" High Dome Cover
  • CONSTRUCTIONStainless Steel
  • MANUFACTURER PART NUMBER49426
  • PACKAGE QUANTITY1
  • SYMBOLSJacob's Pride For: Induction/Electric/Gas
  • APPROVALS OR CERTIFICATIONSNSF
  • FITSFits 49418 And 49425
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tribute® 12" Fry Pan Cover

Item #: WBB1226845

Not Yet Rated

Usually ships in 5 to 8 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Item #: WBB1226845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top