Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1232445

MPN #: GSM 49

Chadko™ Polypropylene Shelf Liner, 42"W x 21"D, Translucent - Pkg Qty 4

Product Description
Translucent Liner 21 x 42


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications
PRICE
$53.00  Sold in packages of 4 / $13.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height1/33 in
Weight0.9 lbs

Product Details

TypeShelf Liner
MaterialPolypropylene
Package Quantity4
ColorTranslucent
Manufacturers Part NumberGSM 49
Accessory TypeShelf Liners
BrandChadko