Global Industrial mop heads are durable and provide superior performance. Constructed from blue blend for less unraveling, linting and increased floor coverage. These looped-end mop heads can be laundered repeatedly to maximize usage. Blue, medium size (14 to 16 oz.) and narrow band.
Global Industrial
Model # :WB261829N
Global Industrial Medium Blue Looped Mop Head, Narrow Band
|
Questions & Answers (0)
Product Description
PRICE
$9.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 6 in |
| Mop Head Size | 18 oz. |
| Size | Medium |
Product Details
| Type | Looped-End |
| Material | Cotton/Rayon/Synthetic Blend |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 261829N |
| Headband | Narrow |
| Brand | Global Industrial |