+

Customers Also Viewed
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2700 lb. capacity.
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
Beam Length | Use |
96" | Two 46" |
108" | Two 52" |
120" | Two 58" |
144" | Three 46" |
Product Specifications
- WIDTH INCHES52
- DEPTH INCHES42
- COLOR FINISHGray
- MODEL798655
- CAPACITY LBS2700
- ASSEMBLYAssembled
- BRANDGlobal Industrial
- CONSTRUCTIONWire Mesh
- MANUFACTURERS PART NUMBER798655
-
Pallet Rack Wire Decking 52"W x 42"D (2700 lbs cap) Gray
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JIMMY
Date: December 17, 2019
-
Reviewer: Anonymous
Date: December 01, 2017
Your review:
did just what we wanted it to do -
Reviewer: Anonymous
Date: April 05, 2017
Your review:
Very good and sturdy racking!! Always a pleasure to buy!! -
Reviewer: Anonymous
Date: June 02, 2016
Your review:
The wire decking was received in prompt time and fit was as expected.
There are no questions for this product.
Popular item in this category
Flared Channel Wire Decking - 42"D x 52"W - 2500 Lbs. Capacity
Item #: B2181619
Not Yet Rated
Usually ships in 3 to 6 days
$30.95

Global Industrial Pallet Rack Wire Decking, 52"W x 42"D (2700 lbs cap) Gray
$29.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A