Take 15% off your entire order!

Offer applied at checkout

+

Hanover Iron Umbrella Base

Hanover Iron Umbrella Base

Item #: WBB1764571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.00 up to 7% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hanover Iron Umbrella Base

The Hanover UMBRELLABASE proves that even the most functional accessories in your outdoor room can have just the right amount of style. In addition to being a sturdy foundation for your patio collection, this umbrella base features an exquisite woven design complementing the same intricate detailing embedded in the furniture. Designed to last, this unit also features a multi-step, hand applied finish to keep it beautiful for years to come. Add this umbrella base to your collection today and make your backyard dining collection look cool, comfortable, and inviting.

Product Specifications

  • WIDTH INCHES19-4/5
  • HEIGHT INCHES11-4/5
  • BRANDHanover
  • COLOR FINISHBronze
  • ASSEMBLYAssembled
  • DESCRIPTIONIron Umbrella Base
  • TYPEUmbrella Base
  • WEIGHT LBS23
  • STYLEUmbrella Base
  • MANUFACTURERS PART NUMBERUMBRELLABASE
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • SHAPERound
  • BASE CONSTRUCTIONCast Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

California Umbrella 50 lbs Umbrella Base - Steel Covered Concrete - Bronze

Item #: B2352817

Not Yet Rated

Usually ships in 3 to 6 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hanover Iron Umbrella Base

Hanover Iron Umbrella Base

Item #: WBB1764571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Hanover Iron Umbrella Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant