+

$1,883.00 up to 5% OFF
Price: $1,788.85
Customers Also Viewed
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.
Product Specifications
- HEIGHT INCHES4
- LENGTH FEET20
- WIDTH FEET15
- CAPACITY GALLONS748
- COLOR FINISHBlack/Green
- CONSTRUCTIONPVC
- MANUFACTURERS PART NUMBER8482
- PACKAGE QUANTITY1
- ASSEMBLYUnassembled
- WEIGHT LBS109
- INCLUDESBerm and Supports Only
- DESCRIPTIONContainment Berm
- TYPEFoam Wall
- BRANDUltraTech
-
UltraTech Foam Wall Berms
-
UltraTech Foam Wall Berms
-
-
-
-
There are no questions for this product.

UltraTech 8252 Ultra-Containment Berm®, Economy Model, 10' x 10' x 12", Copolymer 2000
Item #: B721428
Not Yet Rated
Free Shipping
$901.00

UltraTech 8431 Ultra-Containment Berm®, Rapid-Rise, 6' x 6', Copolymer 2000
Item #: B721454
Not Yet Rated
Free Shipping
$722.00

UltraTech 8369 Ultra-Hose Stand®, 16 1/4" x 9 1/4" x 23 1/5"
Item #: B721419
Not Yet Rated
Free Shipping
$189.95
Popular item in this category
UltraTech 8481 Ultra-Containment Berm®, Foam Wall, 15' x 15' x 4", 22 oz. PVC
Item #: B1880177
Not Yet Rated
Usually ships in 10 to 13 days
$1,472.50

UltraTech 8482 Ultra-Containment Berm®, Foam Wall, 15' x 20' x 4", 22 oz. PVC
$1788.85
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories