Take 15% off your entire order!

Offer applied at checkout

Mail Package Drop Locker 4375BLK - Black

Mail Package Drop Locker 4375BLK - Black

Item #: WBB1887885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Silver
  • Black
  • White

Black

$400.00 up to 10% OFF

Price: $358.95

Save $17.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mail Package Drop Locker 4375BLK - Black

4300 Series Mail Package Drops

Features

  • Mail package drops are U.S.P.S. Approved - master postal lock not required
  • Manufactured by Industries to USPS-STD-7B Specifications
  • Ideal for homes, colleges, schools, apartments, condominiums, office buildings, corporate mail centers, military bases and many other applications
  • Made entirely of aluminum
  • Feature a durable powder coated finish available in black, green, silver and white
  • Include an outgoing mail tray and an adjustable red signal flag
  • Front and rear access locking door with 2 keys for each door (keyed alike)
  • Mail is deposited through a non-locking access panel on the front and includes an outgoing mail tray
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES14-3/8
  • DEPTH INCHES23
  • HEIGHT INCHES36
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER4375BLK
  • MOUNT TYPEPedestal Mounted (Sold Separately)
  • PACKAGE QUANTITY1
  • PRODUCT GROUPMail & Parcel Drop Box
  • SERIES4300
  • STYLEMail Package Drop
  • TYPEFront / Rear Access
  • WEIGHT LBS50
  • CERTIFIED/APPROVEDUSPS-STD-7B
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

$60.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mail Package Drop Locker 4375BLK - Black

Mail Package Drop Locker 4375BLK - Black

Item #: WBB1887885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant