Interion by Global Industrial
Model # :WB695433
Interion® Standing Height Table With Power, 96"L x 36"W, Gray
|
Questions & Answers (0)
Product Description
✓ 42" comfortable standing height with footrest
✓ 12 AC power outlets
✓ Light Gray laminate-faced wood-core tabletop
Be more productive with the Interion® Standing Height Table with Power. This table combines durability with on-the-go productivity with its generous 42" height, a foot rest, and strong work surface. Users will get years of service from a heavy-duty steel frame supporting an easy to clean bench top made of high-pressure plastic. Ideal for bars, cafés, and a variety of establishments. Charge your laptop, cell-phone and other accessories using the 12 AC power outlets - three pairs on each of the long sides of the table. 1-Year Limited Warranty.
✓ 12 AC power outlets
✓ Light Gray laminate-faced wood-core tabletop
Be more productive with the Interion® Standing Height Table with Power. This table combines durability with on-the-go productivity with its generous 42" height, a foot rest, and strong work surface. Users will get years of service from a heavy-duty steel frame supporting an easy to clean bench top made of high-pressure plastic. Ideal for bars, cafés, and a variety of establishments. Charge your laptop, cell-phone and other accessories using the 12 AC power outlets - three pairs on each of the long sides of the table. 1-Year Limited Warranty.
PRICE
$605.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Height | 42 in |
| Top Thickness | 1-5/8 in |
Product Details
| Power | Yes |
| Type | Bar Table |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Gray |
| Style | Standing Height |
| Description | Standing Height Table |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 695433 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| Certifications | ETL, cETL Certified Components |