Datrex DX024WD Life Ring w/o Tape, USCG, White, 24"
Write a Review
|
Questions & Answers (0)
Product Description
24" White Life Ring buoy with retro-reflective tape for installation. Yachts and other boats that are not required to carry the 30" buoys. USCG and Canadian Coast Guard approvals All Datrex rings are molded from high impact linear low-density polyethylene for superior life expectancy in the most severe environments. The encircling rope is replaceable. USCG, TC (Transport Canada) approved.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Size | 24" |
| Buoyancy | 16.5 lbs. |
| Diameter | 24 in |
Product Details
| Type | Ring Buoy |
| Color | White |
| Shelf/Service Life | 5 Years |
| Mounting Location | Bulk Head/Rail |
| Capacity | 1 Person |
| Material | Polyethylene |
| Description | Life Ring w/o Tape 24" USCG |
| Manufacturers Part Number | DX024WD |
| Shape | Circle |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG |