SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Item #: WBB2097329

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $15.50

Promotional Price: $12.36

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qwik Products System Flush® Orange QT1100 - 2 Lb. Aerosol Container - Pkg Qty 12

Qwik Products System Flush® Orange QT1100 - 2 Lb. Aerosol Container - Pkg Qty 12

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Qwik Products Concentrated Descaler Solution QT7710 1 Gallon

Qwik Products Concentrated Descaler Solution QT7710 1 Gallon

Qwik Products System Flush® Starter Kit QT1150

Qwik Products System Flush® Starter Kit QT1150

Sweet Air Spray™ Fuel Odor Neutralizer 20 Ounce Aerosol

Sweet Air Spray™ Fuel Odor Neutralizer 20 Ounce Aerosol

Qwik Products System Flush® Orange QT1130 - 1 Lb. Aerosol Container - Pkg Qty 12

Qwik Products System Flush® Orange QT1130 - 1 Lb. Aerosol Container - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx20"Hx2"D - Pkg Qty 12

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx20"Hx2"D - Pkg Qty 12

iGas TH330 - 3-30lb Tank Rack

iGas TH330 - 3-30lb Tank Rack

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx24"Hx2"D - Pkg Qty 12

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx24"Hx2"D - Pkg Qty 12

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx25"Hx1"D - Pkg Qty 12

Koch™ XL8 High Capacity Pleated Air Filter, MERV 8, Extended Surface, 20"Wx25"Hx1"D - Pkg Qty 12

PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

As a first line of indoor air quality defense, the air filter is indispensable. Whether it is a 99 cent disposable or very expensive and pleated, PuraClean® Filter Spray will turn it into an ultra efficient electrostatic version of itself. Ozone safe PuraClean is quick and easy to spray-on without causing your filter to restrict air flow. Filters treated with PuraClean® do a much better job of removing dust, debris, dander, mold spores and other airborne contaminants from the air in your home with an increase in filtration efficiency by up to 250%.

Weights & Dimensions

  • Width 9 in
  • Height 8 in
  • Weight 1.6 lbs
  • Length 12 in

Product Details

  • Type Air Filter Cleaner
  • Brand Qwik Products
  • Package Quantity 1
  • Description Filter Spray 16 Oz Bottle
  • Manufacturers Part Number QT2700
  • Capacity 16 Ounces
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Item #: WBB2097329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
    Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
    Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
    Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
    Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant