
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $13.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon
QwikDescaler+™ quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 gallon makes 6 gallons.
Features:
QwikDescaler+™ quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 gallon makes 6 gallons.
Features:
- Safe to Handle
- Non-Corrosive
- Non-Toxic
- Biodegradable
- Zero V.O.C.
- Safe to Dispose of in Drains
Product Specifications
- BRANDQwikProducts
- LENGTH INCHES16
- WIDTH INCHES10
- HEIGHT INCHES16
- WEIGHT LBS8.6
- CAPACITY1 Gallon
- DESCRIPTIONConcentrated Descaler Solution 1 Gallon
- PACKAGE QUANTITY1
- MANUFACTURER'S PART NUMBERQT7710
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 29, 2017
Product Q & A
There are no questions for this product.

QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon
$13.95
- Product Information
- Customer Review
- Product Q&A