Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle features a rugged, long lasting flat bar galvanized steel body with a polyester powder coat finish that deters graffiti and vandalism. RECYCLE decal on body for clear identification. Metal band top for extra strength. Recycling garbage can endures extreme climate conditions making them great for parks, universities, apartment and office complexes and city streets. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Recycle waste container includes security cable, anchor kit and black rigid plastic liner.
Add our Metal Slatted Trash Receptacle Base for increased ease of service.
View our coordinating collection of Outdoor Trash Cans.
Global Industrial
Model # :WB261946BL
Global Industrial Outdoor Slatted Recycling Can w/Dome Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 42 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Steel |
| Manufacturers Part Number | 261946BL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Steel Slat Collection |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Global Industrial |