SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Item #: WBB2100983

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.75

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flat Washer - 3/8" x 7/8" x 0.050" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390140

Flat Washer - 3/8" x 7/8" x 0.050" - 18-8 (A2) Stainless Steel - Pkg of 100 - Brighton-Best 390140

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

AmScope LED-144B-ZK LED Adjustable Compact Microscope Ring Light with Adapter

AmScope LED-144B-ZK LED Adjustable Compact Microscope Ring Light with Adapter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

T-30 Tamper-Proof Security Torx Power Bit

T-30 Tamper-Proof Security Torx Power Bit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eclipse 800-048 - Security Bit Kit - 33 piece

Eclipse 800-048 - Security Bit Kit - 33 piece

Proto J57-530 Dead Blow Compo-Cast® Combo Face Hammers - 15 oz

Proto J57-530 Dead Blow Compo-Cast® Combo Face Hammers - 15 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 5/16"

Product Details

  • Description Flat Washer
  • Country of Origin Import
  • Grade 18-8 Stainless Steel
  • Brand Brighton-Best
  • Package Quantity 100
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 390100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Item #: B2100991

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Item #: WBB2100983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant