Flat Washer - 3/8" - Medium Carbon Steel - Zinc - USS - Made In USA, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
USS Flat Washers give tightness to a joint, help prevent leakage, and distribute pressure under the head of a nut or bolt to prevent fastener from damaging materials. Hardware is constructed of high quality steel for long lasting durability.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Flat Washer - USS |
| Manufacturers Part Number | 850150 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | USS |